170M6071

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6071

Eaton's Bussmann series Fuses

170M6071

Eaton's Bussmann series Fuses
FUSE 2000A 550V 3TN/80 AR UR
MFG Item Number
170M6071
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6071
FUSE 2000A 550V 3TN/80 AR UR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6071
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 550V IEC/UL, 2000A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Fuse Type Semiconductor
Current Rating 2,000 A
AC Voltage 550 VAC
Class aR
Net Weight 2 lbs
Gross Weight 2 lbs