Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
170M6168
Eaton's Bussmann series Fuses
FUSE 1500A 690V 3/110 AR UC
This item cannot be canceled or returned
Description
FUSE 1500A 690V 3/110 AR UC
Specifications
Specifications
| Manufacturer Part Number |
170M6168 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 1500 A, AC 690 V, DIN 3, 76 x 90 x 139 mm, aR, DIN, IEC, single indicator |
| Fuse Type |
Semiconductor |
| Current Rating |
1,500 A |
| AC Voltage |
700 VAC |
| Class |
aR |
| Net Weight |
2.77 lbs |
| Gross Weight |
2.77 lbs |
170M6168
Eaton's Bussmann series Fuses