Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses
170M6218
Eaton's Bussmann series Fuses
FUSE 1500A 690V 3TN/110 AR UC
This item cannot be canceled or returned
Description
FUSE 1500A 690V 3TN/110 AR UC
Specifications
Specifications
Manufacturer Part Number
170M6218
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
Eaton Bussmann series high speed square body fuse, 700 V UL, 690V IEC, 1500A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Fuse Type
Semiconductor
Current Rating
1,500 A
AC Voltage
700 VAC
Class
aR
Net Weight
2.6874 lbs
Gross Weight
2.6874 lbs
170M6218
Eaton's Bussmann series Fuses