Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
172DIP-3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
P721002E |
| Manufacturer |
Schneider |
| Family Series |
Schneider Relays |
| Description |
Miniature Reed Relay |
| Coil Voltage |
12 VDC |
| Contacts |
SPDT |
| Mounting |
Panel Mount |
| Termination |
PC Pin |
| Enclosure |
Epoxy Case |
| Contact Type |
Rhodium |
| Current Rating |
0.25 A |
| Coaxial Shield |
No |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.0022 lbs |
172DIP-3
Schneider Relays