Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

172DIP-3

Schneider Relays

172DIP-3

Schneider Relays
Miniature Reed Relay
Item Number
172DIP-3
MFG Item Number
P721002E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
172DIP-3
Miniature Reed Relay

Series Information

Specifications

Specifications
Manufacturer Part Number P721002E
Manufacturer Schneider
Family Series Schneider Relays
Description Miniature Reed Relay
Coil Voltage 12 VDC
Contacts SPDT
Mounting Panel Mount
Termination PC Pin
Enclosure Epoxy Case
Contact Type Rhodium
Current Rating 0.25 A
Coaxial Shield No
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs