17317N
Eaton's Crouse-Hinds series Grips, CGB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17317N

Eaton's Crouse-Hinds series Grips, CGB Series

17317N

Eaton's Crouse-Hinds series Grips, CGB Series
CGB CONN-CORD/CAB FTG WIRE GRIP
MFG Item Number
17317N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, CGB Series
Item #
17317N
CGB CONN-CORD/CAB FTG WIRE GRIP

CGB Series Information

CGB Non-Armored Cable Glands

Rugged, durable construction protects cords and cables from damage and compact design permits close grouping of several cords and/or cables

  • Tapered Neoprene Bushing and Cable Clamp
  • Straight Body Male Thread
  • Portable Cord

 

Specifications

Specifications
Manufacturer Part Number 17317N
Manufacturer Eaton's Crouse-Hinds series
Product Series CGB
Family Series Eaton's Crouse-Hinds series Grips, CGB Series
Description Eaton Crouse-Hinds series CGB wire mesh grip, Cable range: 1.625-1.875, 1-1/4, 1-1/2, 2 or 2-1/2 NPT
Approvals cULus, UL
Comments With Wire Mesh
Net Weight 1.5 lbs
Gross Weight 1.5 lbs