Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17322

JARD by MARS Contactors

17322

JARD by MARS Contactors
JARD 30A 2P 120V
MFG Item Number
17322
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
17322
JARD 30A 2P 120V

Series Information

Specifications

Specifications
Manufacturer Part Number 17322
Manufacturer JARD by MARS
Family Series JARD by MARS Contactors
Description JARD 30A 2P 120V
Net Weight 0.635 lbs
Gross Weight 0.695 lbs
Alternatives
91322
91322
MARS Contactors, 910 Series