Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, TI Series
173649
Chromalox Heaters, TI Series
This item cannot be canceled or returned
Description
- Incoloy Sheath Element
- The Metal Sheath Isolates and Protects the Resistor Wire From the Environment. At the Same Time It Maximizes Heat Transfer Capability to the Work
- High Element Surface Temperature Clamp‑on or Air Heating Applications or Where Extreme Rigidity Is Required
Specifications
Specifications
| Manufacturer Part Number |
173649 |
| Manufacturer |
Chromalox |
| Product Series |
TI |
| Family Series |
Chromalox Heaters, TI Series |
| Description |
TI-11848 240V 3650W |
| Wattage |
3,650 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
30 |
| Element Type |
Heart Cross-Section |
| Sheath Element |
Incoloy |
| Terminal Type |
3 |
| Comments |
Model Number: TI-11848 |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
173649
Chromalox Heaters, TI Series