1746AV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1746AV

Greenlee Knockouts, SR Series

1746AV

Greenlee Knockouts, SR Series
DIE 1.31 (33.4) PK OF 1
MFG Item Number
1746AV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SR Series
Item #
1746AV
DIE 1.31 (33.4) PK OF 1

SR Series Information

  • Round standard metal punch units
  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Performs quick, clean, and accurate holes

Specifications

Specifications
Manufacturer Part Number 1746AV
Manufacturer Greenlee
Product Series SR
Family Series Greenlee Knockouts, SR Series
Description DIE 1.31 (33.4) PK OF 1
Hole Size 1.313 "
Capacity 16 AWG
Operator Type Standard Round
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Comments Replacement Die
Net Weight 0.3 lbs
Gross Weight 0.3 lbs