175SO-110
ATC-Automatic Timing & Control Relays, 175 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

175SO-110

ATC-Automatic Timing & Control Relays, 175 Series

175SO-110

ATC-Automatic Timing & Control Relays, 175 Series
Timer, Single Mode, DIN Mount
MFG Item Number
175SO-110
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 175 Series
Item #
175SO-110
Timer, Single Mode, DIN Mount

175 Series Information

  • DIN Rail mount
  • 10 Time Ranges
  • Slim, space saving design
  • NEMA 12 Protection Rating
  • Front knobs for Time Range & Time Scale adjustment

Videos

Specifications

Specifications
Manufacturer Part Number 175SO-110
Manufacturer ATC-Automatic Timing & Control
Product Series 175
Family Series ATC-Automatic Timing & Control Relays, 175 Series
Description Timer, Single Mode, DIN Mount
Operation On Delay
Contacts SPDT
Mounting DIN Rail
Status Indicator LED
Timing Range 0.1 s-3 Hrs
Max Time 3 Hrs
Time Tolerance 5 %
Nominal Coil Voltage 240 VAC
AC Voltage 20-240 VAC
Contact Rating 3 A
Termination Screw Terminals
NEMA Rating NEMA 12
Approvals CE, UL
Net Weight 0.135 lbs
Gross Weight 0.18 lbs