17697

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17697

Greenlee Knockouts, SR Series

17697

Greenlee Knockouts, SR Series
Punch 0.80in./20.4mm
MFG Item Number
17697
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SR Series
Item #
17697
Punch 0.80in./20.4mm

SR Series Information

  • Round standard metal punch units
  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Performs quick, clean, and accurate holes

Specifications

Specifications
Manufacturer Part Number 17697
Manufacturer Greenlee
Product Series SR
Family Series Greenlee Knockouts, SR Series
Description Punch 0.80in./20.4mm
Hole Size 0.803 "
Capacity 14 AWG
Operator Type Standard Round
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Comments Replacement Punch
Net Weight 0.075 lbs
Gross Weight 0.14 lbs