The store will not work correctly when cookies are disabled.
181-00309
HellermannTyton Wire Duct
MFG Item Number
181-00309
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wiring Duct Divider, 4in. High, PVC,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
181-00309 |
Item Number |
181-00309 |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Wire Duct |
Length |
72 " |
Color |
White |
Length (mm) |
1,830 mm |
Nominal Height |
4 " |
Approvals |
CSA, UL |
Comments |
Divider |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved