Series Information
| Manufacturer Part Number | 182TTTS18532 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3, 1800, Teao, 182T, 3/60/460 |
| Type | Definite Purpose |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 1,755 RPM |
| RPM | 1,755 RPM |
| Phase | 3 |
| NEMA Frame | 182T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Footed |
| Current Rating | 3.9 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 106 lbs |
| Gross Weight | 106 lbs |