182TTWW6026
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

182TTWW6026

Marathon Electric Motors
In stock
Item Number
182TTWW6026
MFG Item Number
N614B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
182TTWW6026
3,1800,TEFC,182Tc,3/60/208-230/460

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N614B
Item Number 182TTWW6026
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type Washdown Duty
Horsepower 3 hp
Kilowatts 2.2 kW
RPM 1,760 RPM
Phase 3
NEMA Frame 182TC
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Footed
Efficiency % 89.5 %
Full Load Current 7.8 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 76 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved