184TTDW6026
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

184TTDW6026

Marathon Electric Motors
In stock
Item Number
184TTDW6026
MFG Item Number
E719A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E719A
Item Number 184TTDW6026
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type General Purpose
Horsepower 5 hp
Kilowatts 3.7 kW
RPM 1,755 RPM
Phase 3
NEMA Frame 184T
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
Enclosure Open
Mounting Type Footed
Efficiency % 89.5 %
Full Load Current 12.6 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 80 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved