185738

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

185738

Chromalox Heaters, HSW Series

185738

Chromalox Heaters, HSW Series
HSW-5 IR HS 240V1P 750W
MFG Item Number
185738
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Heaters, HSW Series
Item #
185738
HSW-5 IR HS 240V1P 750W

HSW Series Information

  • Circular Shape and Use Of Chromalox Utility Clamps Simplifies Use Of Ring Heaters
  • Can Be Either Half Or Full Sheath
  • Rust‑Resisting Iron and Chrome Steel Sheath Element

Specifications

Specifications
Manufacturer Part Number 185738
Manufacturer Chromalox
Product Series HSW
Family Series Chromalox Heaters, HSW Series
Description HSW-5 IR HS 240V1P 750W
Wattage 750 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 23
Element Type Wide Half Sheath Ring Heater
Sheath Element Rust-Resisting Iron
Mounting Ring Clamp
Approvals CE, CSA, UR
Comments Model Number: HSW-5
Net Weight 0.5 lbs
Gross Weight 0.5 lbs