1873
Paladin Electric Power Tools, Heat Gun Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1873

Paladin Electric Power Tools, Heat Gun Series

1873

Paladin Electric Power Tools, Heat Gun Series
HEAT GUN
Item Number
1873
MFG Item Number
PA1873
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, Heat Gun Series
Item #
1873
HEAT GUN

Heat Gun Series Information


Specifications

Specifications
Manufacturer Part Number PA1873
Manufacturer Paladin
Product Series Heat Gun
Family Series Paladin Electric Power Tools, Heat Gun Series
Description HEAT GUN
Wattage 1,200 W
Voltage 120 VAC
Current Rating 7.5 A
Approvals UL
Net Weight 2.035 lbs
Gross Weight 2.035 lbs