18883000025

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18883000025

Pfannenberg Enclosures

18883000025

Pfannenberg Enclosures
Contactor 3 Pole - 230V
MFG Item Number
18883000025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18883000025
Contactor 3 Pole - 230V

Series Information

Specifications

Specifications
Manufacturer Part Number 18883000025
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosures
Description Contactor 3 Pole - 230V
Accessory Type Contactor
Composition Non-Metallic
Window/Clear Cover No
Net Weight 0.475 lbs
Gross Weight 0.51 lbs