Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1917-SS

Greenlee Hand Tools

1917-SS

Greenlee Hand Tools
Ss Wire Stripper (16-26Awg)
MFG Item Number
1917-SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Series
Item #
1917-SS
Ss Wire Stripper (16-26Awg)

Series Information

Specifications

Specifications
Manufacturer Part Number 1917-SS
Manufacturer Greenlee
Family Series Greenlee Hand Tools
Description Ss Wire Stripper (16-26Awg) (1917-Ss)
Type Cutter, Stripper
Number of Pieces 1
Capacity 28 Stranded Strip
Insulated No
Net Weight 0.2631 lbs
Gross Weight 0.27 lbs