Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies Thermostats
192-222
Siemens Building Technologies Thermostats
RM STAT SSP 7/30C 2 Pipe DA
This item cannot be canceled or returned
Description
RM STAT SSP 7/30C 2 Pipe DA
Specifications
Specifications
| Manufacturer Part Number |
192-222 |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies Thermostats |
| Description |
RM STAT SSP 7/30C 2 Pipe DA |
| Temp Setting Range |
40-140 °F |
| Action |
Direct |
| Setpoints |
Single |
| Number of Pipes |
2 |
| Cover Included |
No |
| Throttling Range |
2-10 °F |
| Net Weight |
0.53 lbs |
| Gross Weight |
0.53 lbs |
192-222
Siemens Building Technologies Thermostats