The store will not work correctly when cookies are disabled.
1SFA616070R3421
ABB Visual Signaling Devices
In stock
Item Number
1SFA616070R3421
MFG Item Number
1SFA616070R3421
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Visual Signaling Devices, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1SFA616070R3421 |
Item Number |
1SFA616070R3421 |
Manufacturer |
ABB |
Family Series |
ABB Visual Signaling Devices |
Number of Tiers |
1 |
Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Light Function |
Blinking |
Stack Configuration |
Red |
Mounting Type |
Bracket |
Tier 1 |
Red |
RoHS |
No |
Net Weight |
0.2206 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved