Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645006R0000

ABB Relays

1SNA645006R0000

ABB Relays
RB121A 48-60VAC
MFG Item Number
1SNA645006R0000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
1SNA645006R0000
RB121A 48-60VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645006R0000
Manufacturer ABB
Family Series ABB Relays
Description RB121A 48-60VAC
Coil Voltage 48-60 VAC, 48-60 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Material Gold Plated
Nominal Coil Voltage 48 VAC, 60 VAC, 48 VDC, 60 VDC
Current Rating 6 A
Comments RB121G-48-60VUC
Net Weight 1 lb
Gross Weight 0.5 lbs