Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645014R2700

ABB Relays

1SNA645014R2700

ABB Relays
RB111-24VUC
MFG Item Number
1SNA645014R2700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
1SNA645014R2700
RB111-24VUC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645014R2700
Manufacturer ABB
Family Series ABB Relays
Description Relay, RB111A 24VAC/DC
Coil Voltage 24 VAC, 24 VDC
Contacts 1NO
Mounting DIN Rail
Termination Screw Terminals
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VAC, 24 VDC
Current Rating 6 A
Comments RB111-24VUC
Net Weight 0.045 lbs
Gross Weight 0.51 lbs