Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645017R2200

ABB Relays

1SNA645017R2200

ABB Relays
RB111-230VUC
MFG Item Number
1SNA645017R2200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
1SNA645017R2200
RB111-230VUC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645017R2200
Manufacturer ABB
Family Series ABB Relays
Description RB111A 230VAC/D
Coil Voltage 230 VAC, 230 VDC
Contacts 1NO
Mounting DIN Rail
Termination Screw Terminals
Material Silver Nickel Alloy
Nominal Coil Voltage 240 VAC, 250 VDC
Current Rating 6 A
Comments RB111-230VUC
Net Weight 1 lb
Gross Weight 0.51 lbs