Series Information
| Manufacturer Part Number | 1SNA645022R2700 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | Opto Coupler 115-230 VAC/VDC |
| Coil Voltage | 115-230 VAC, 115-230 VDC |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 120 VAC, 240 VAC, 125 VDC, 250 VDC |
| Current Rating | 0.1 A |
| Comments | OBIC0100-115-230 |
| Net Weight | 0.0595 lbs |
| Gross Weight | 0.51 lbs |