Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645046R0700

ABB Relays

1SNA645046R0700

ABB Relays
RB121R-115VUC
MFG Item Number
1SNA645046R0700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
1SNA645046R0700
RB121R-115VUC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645046R0700
Manufacturer ABB
Family Series ABB Relays
Description RB121AR 115VAC/
Coil Voltage 115 VAC, 115 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Material Silver Nickel Alloy
Nominal Coil Voltage 120 VAC, 125 VDC
Current Rating 6 A
Comments RB121R-115VUC
Net Weight 0.07 lbs
Gross Weight 0.53 lbs