Series Information
| Manufacturer Part Number | 1SNA645054R0700 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | Optocoupler, 6mm, 115VAC/DC Control, 2A/58VDC MOSFET Output, DIN Mount, Screw Terminals, OBOC2000-115VUC |
| Coil Voltage | 115 VAC, 115 VDC |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| Current Rating | 2 A |
| Comments | OBOC2000-115VUC |
| Net Weight | 0.0595 lbs |
| Gross Weight | 0.51 lbs |