Series Information
| Manufacturer Part Number | 1SNA645071R0000 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | Interface Relay, SPDT, 6A, 24VDC, Screw Terminals, DIN Mount, 6mm, RB121-24VDC |
| Coil Voltage | 24 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 6 A |
| Comments | RB121-24VDC |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.51 lbs |