Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645508R1400

ABB Relays

1SNA645508R1400

ABB Relays
RBR121A 230VAC/
MFG Item Number
1SNA645508R1400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
1SNA645508R1400
RBR121A 230VAC/

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645508R1400
Manufacturer ABB
Family Series ABB Relays
Description RBR121A 230VAC/
Coil Voltage 230 VAC, 230 VDC
Contacts SPDT
Mounting DIN Rail
Termination Spring Clamp
Material Gold Plated
Nominal Coil Voltage 240 VAC, 250 VDC
Current Rating 6 A
Comments RBR121G-230VUC
Net Weight 0 lbs
Gross Weight 0.529 lbs