Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645526R2500

ABB Relays

1SNA645526R2500

ABB Relays
Optocoupler, 6mm, 230VAC/DC Control,
MFG Item Number
1SNA645526R2500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
1SNA645526R2500
Optocoupler, 6mm, 230VAC/DC Control,

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645526R2500
Manufacturer ABB
Family Series ABB Relays
Description Optocoupler, 6mm, 230VAC/DC Control, 2A/58VDC MOSFET Output, DIN Mount, Spring Terminals, OBROC2000-230VUC
Coil Voltage 230 VAC, 230 VDC
Mounting DIN Rail
Termination Spring Clamp
Material Silver Nickel Alloy
Nominal Coil Voltage 240 VAC, 250 VDC
Current Rating 2 A
Comments OBROC2000-230VUC
Net Weight 0 lbs
Gross Weight 0.507 lbs
Alternatives
1SNA645026R2300
1SNA645026R2300
ABB Relays