Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645551R0600

ABB Relays

1SNA645551R0600

ABB Relays
Optocoupler, 6mm, 24VDC Control,
MFG Item Number
1SNA645551R0600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
1SNA645551R0600
Optocoupler, 6mm, 24VDC Control,

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645551R0600
Manufacturer ABB
Family Series ABB Relays
Description Optocoupler, 6mm, 24VDC Control, 2A/58VDC MOSFET Output, DIN Mount, Spring Terminals, OBROC2000-24VDC
Coil Voltage 24 VDC
Mounting DIN Rail
Termination Spring Clamp
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Current Rating 2 A
Comments OBROC2000-24VDC
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
1SNA645051R0400
1SNA645051R0400
ABB Relays