Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645554R0100

ABB Relays

1SNA645554R0100

ABB Relays
Optocoupler, 6mm, 115VAC/DC Control,
MFG Item Number
1SNA645554R0100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
1SNA645554R0100
Optocoupler, 6mm, 115VAC/DC Control,

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645554R0100
Manufacturer ABB
Family Series ABB Relays
Description Optocoupler, 6mm, 115VAC/DC Control, Spring Terminals, OBROC1000-115VAC/DC
Coil Voltage 115 VAC, 115 VDC
Mounting DIN Rail
Termination Spring Clamp
Material Silver Nickel Alloy
Nominal Coil Voltage 120 VAC, 125 VDC
Current Rating 1 A
Comments OBROC 1000-115VAC/DC
Net Weight 0 lbs
Gross Weight 0.507 lbs
Alternatives
1SNA645054R0700
1SNA645054R0700
ABB Relays