Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645571R0000

ABB Relays

1SNA645571R0000

ABB Relays
RBR121-24VDC
MFG Item Number
1SNA645571R0000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
1SNA645571R0000
RBR121-24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645571R0000
Manufacturer ABB
Family Series ABB Relays
Description RBR121-24VDC
Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Spring Clamp
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Current Rating 6 A
Comments RBR121-24VDC
Net Weight 0.05 lbs
Gross Weight 0.51 lbs