Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Wire Identification, MC512PA Series
1SNK140071R0000
ABB Wire Identification, MC512PA Series
MC512PA 10x[61->70] Horizontal
MFG Item Number
1SNK140071R0000
This item cannot be canceled or returned
Description
Wire Identification, MC512PA Series
MC512PA 10x[61->70] Horizontal
MC512PA Series Information
Specifications
Specifications
| Manufacturer Part Number |
1SNK140071R0000 |
| Manufacturer |
ABB |
| Product Series |
MC512PA |
| Family Series |
ABB Wire Identification, MC512PA Series |
| Description |
MC512PA 10x[61->70] Horizontal |
| Material |
Polyamide |
| Color |
White |
| Legend |
61-70 |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.025 lbs |
1SNK140071R0000
ABB Wire Identification, MC512PA Series