1SNK148212R0000
ABB Wire Identification, MC512PA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNK148212R0000

ABB Wire Identification, MC512PA Series

1SNK148212R0000

ABB Wire Identification, MC512PA Series
MC512PA (100x+24V-) Vertical
MFG Item Number
1SNK148212R0000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, MC512PA Series
Item #
1SNK148212R0000
MC512PA (100x+24V-) Vertical

MC512PA Series Information

Specifications

Specifications
Manufacturer Part Number 1SNK148212R0000
Manufacturer ABB
Product Series MC512PA
Family Series ABB Wire Identification, MC512PA Series
Description MC512PA (100x+24V-) Vertical
Material Polyamide
Color White
Legend -24V
Net Weight 0 lbs
Gross Weight 13.2 lbs