1SVR405601R7000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR405601R7000

ABB Relays, CR-P Series

1SVR405601R7000

ABB Relays, CR-P Series
CR-P110AC2 PLUGGABLE INTERFACE REL.
MFG Item Number
1SVR405601R7000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CR-P Series
Item #
1SVR405601R7000
CR-P110AC2 PLUGGABLE INTERFACE REL.

CR-P Series Information

Specifications

Specifications
Manufacturer Part Number 1SVR405601R7000
Manufacturer ABB
Product Series CR-P
Family Series ABB Relays, CR-P Series
Description Relay, DPDT, 8A, 110VAC, CR-P110AC2
Coil Voltage 110 VAC
Contacts DPDT
Mounting Plug In
Termination Socket
Material Silver Nickel Alloy
Nominal Coil Voltage 120 VAC
Current Rating 8 A
Comments CR-P110AC2
Net Weight 0.025 lbs
Gross Weight 0.35 lbs