Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Programmable Logic Controllers
1SVR440723R0000
ABB Programmable Logic Controllers
MFG Item Number
1SVR440723R0000
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
1SVR440723R0000 |
| Manufacturer |
ABB |
| Family Series |
ABB Programmable Logic Controllers |
| Description |
RELAY |
| Voltage |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Number of Inputs & Type |
12 - Digital |
| Number of Outputs & Type |
6 - Relay |
| Mounting |
DIN Rail |
| Approvals |
CSA, UL |
| Comments |
CL-LER.18AC2 |
| Net Weight |
0.545 lbs |
| Gross Weight |
1 lb |
1SVR440723R0000
ABB Programmable Logic Controllers