Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR450117R5300
CM-CT 500/5 CURRENT TRANSFORMER
MFG Item Number
1SVR450117R5300
This item cannot be canceled or returned
Description
Current Transformers, Series
CM-CT 500/5 CURRENT TRANSFORMER
Specifications
Specifications
| Manufacturer Part Number |
1SVR450117R5300 |
| Manufacturer |
ABB |
| Family Series |
ABB Current Transformers |
| Description |
Current Transformer, 500:5, 5VA, Screw Terminals, Bar Fastening Screws, Class 1, CM-CT500/5 |
| Core Type |
Solid Core |
| Current Ratio |
500:5 |
| Termination |
Screw Terminals |
| Comments |
CM-CT 500/5 |
| Net Weight |
0.58 lbs |
| Gross Weight |
0.58 lbs |
1SVR450117R5300
ABB Current Transformers