Series Information
| Manufacturer Part Number | 1SVR550019R0000 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | ON DELAY TIMER |
| Operation | Flasher, Impulse, On Delay |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Dial |
| Timing Range | 0.1-300 s |
| Max Time | 300 s |
| Time Tolerance | 10 % |
| Coil Voltage | 24-240 VAC, 24-240 VDC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC, 36 VDC, 48 VDC, 110 VDC, 250 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 24-240 VDC |
| Contact Rating | 4 A |
| Termination | Screw |
| Protection Rating | IP20, IP50 |
| Comments | CT-MKE |
| Net Weight | 0.1588 lbs |
| Gross Weight | 0.155 lbs |