Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Relays, CT-ERE Series
1SVR550100R1100
ABB Relays, CT-ERE Series
On Delay Timer, 110-130VAC,
MFG Item Number
1SVR550100R1100
This item cannot be canceled or returned
Description
On Delay Timer, 110-130VAC,
CT-ERE Series Information
Single‑function ON‑delay timer 1 c/o (SPDT) contact 22.5 mm (0.89 in) width 2 LEDs for the indication of operational states The CT‑ERE is an electronic time relay with ON‑delay.It is from the CT‑E range.The CT‑E range is the economic range of ABB'S time relays and offers a cost effective price‑performance ratio for OEM users.This is achieved by simplified functionality and results in the simplest of setup procedures.The CT‑E range is ideally suited for repeat applications.
Specifications
Specifications
Manufacturer Part Number
1SVR550100R1100
Manufacturer
ABB
Product Series
CT-ERE
Family Series
ABB Relays, CT-ERE Series
Description
On Delay Timer, 110-130VAC, SPDT 4A Output, 0.1-10 Sec Range, DIN Mount, CT-ERE
Operation
On Delay
Contacts
SPDT
Mounting
DIN Rail
Status Indicator
LED
Time Range Adjustment
Onboard
Adjustment Operator
Thumb Wheel
Timing Range
0.1-10 s
Max Time
10 s
Coil Voltage
220-240 VAC, 110-130 VAC, 24 VAC, 24 VDC
Nominal Coil Voltage
24 VAC, 120 VAC, 240 VAC, 24 VDC
AC Voltage
110-130 VAC, 220-240 VAC, 24 VAC
DC Voltage
24 VDC
Termination
Screw Terminals
Protection Rating
IP20, IP50
Approvals
CB, CCC, cUL, EAC, RMRS, UL
Net Weight
0.15 lbs
Gross Weight
0.175 lbs
1SVR550100R1100
ABB Relays, CT-ERE Series