Series Information
| Manufacturer Part Number | 1SVR550110R1100 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | Off Delay Timer |
| Operation | Off Delay |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Timing Range | 0.1-10 s |
| Max Time | 10 s |
| Time Tolerance | 10 % |
| Coil Voltage | 110-130 VAC |
| Nominal Coil Voltage | 120 VAC |
| AC Voltage | 110-130 VAC |
| Contact Rating | 4 A |
| Termination | Screw |
| Protection Rating | IP20, IP50 |
| Comments | CT-AHE |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.185 lbs |