Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR550850R9500
CM-ENE MIN LIQ. LVL REL. 110-130VAC
MFG Item Number
1SVR550850R9500
This item cannot be canceled or returned
Description
CM-ENE MIN LIQ. LVL REL. 110-130VAC
Specifications
Specifications
| Manufacturer Part Number |
1SVR550850R9500 |
| Manufacturer |
ABB |
| Family Series |
ABB Relays |
| Description |
Liquid Level Monitor, 110-130VAC, CM-ENE MIN |
| Coil Voltage |
110-130 VAC |
| Output Configuration |
1NO |
| Comments |
CM-ENE MIN |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.26 lbs |
1SVR550850R9500
ABB Relays