1UHD844124FTC
Hammond Manufacturing Enclosures, UHD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1UHD844124FTC

Hammond Manufacturing Enclosures, UHD Series

1UHD844124FTC

Hammond Manufacturing Enclosures, UHD Series
N12 H.D. Disconnect Enclosure w/
MFG Item Number
1UHD844124FTC
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, UHD Series
Item #
1UHD844124FTC
N12 H.D. Disconnect Enclosure w/

UHD Series Information

  • Nema Types 12
  • UL 508 Type 12; IEC 529, IP65
  • Fabricated From 10 Gauge Steel
  • Heavy duty lifting eyes are anchored into reinforced top corners
  • A grounding stud is provided in the enclosure and a bonding stud is provided on the door
Designed to house Allen Bradley 1494F, 1494V and 1494D flange mount, ABB Contorls flange‑mount, C‑H Westinghouse C361 and C371 flange mount, General Electric Type STDA flange mount, I‑T‑E Max‑Flex flange mount, Square D Class 9422 flange mount disconnects switches. Formed lip on door and enclosure exclude flowing liqiuds and contaminants.
  • Oil resistant gasket are permanently secured
  • The right‑hand door on all enclosures is the master door
  • Panel supports are provided

Specifications

Specifications
Manufacturer Part Number 1UHD844124FTC
Manufacturer Hammond Manufacturing
Product Series UHD
Family Series Hammond Manufacturing Enclosures, UHD Series
Description N12 H.D. Disconnect Enclosure w/ panel - 84.13 x 40.75 x 24.13 - Steel/Gray
Material Steel
NEMA Rating NEMA 12
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Latching Handle
Panel Included Yes
Nominal Height 41 "
Nominal Width 24 "
Nominal Depth 84 "
Approvals CE, CSA, UL
Net Weight 695 lbs
Gross Weight 675 lbs