2006-402-L-60-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-402-L-60-A

Gemco Limit Switches

2006-402-L-60-A

Gemco Limit Switches
Rotary Limit Switch, 60:1 Ratio
Item Number
2006-402-L-60-A
MFG Item Number
2006402L60A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
2006-402-L-60-A
Rotary Limit Switch, 60:1 Ratio

Series Information

Specifications

Specifications
Manufacturer Part Number 2006402L60A
Manufacturer Gemco
Family Series Gemco Limit Switches
Description Rotary Limit Switch, 60:1 Ratio
Shaft Extension Left Hand
Output SPDT
Gear Reducer None
Ratio 60:1
Approvals CSA, UL
Net Weight 3.03 lbs
Gross Weight 3.245 lbs