Series Information
| Manufacturer Part Number | 20068664 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 2-conductor carrier terminal block |
| Type | Carrier Block |
| Number of Circuits | 1 |
| Spacing | 15 mm |
| Current Rating | 30 A |
| UL Voltage | 600 V |
| Wire Size Range | 8 AWG |
| CSA Voltage | 1,000 V |
| IEC Voltage | 1,000 V |
| Color | Blue |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UR |
| Test Socket(s) | Yes |
| Partition | No |
| Net Weight | 0.0629 lbs |
| Gross Weight | 0.063 lbs |