Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-8692

Wago Terminal Blocks

2006-8692

Wago Terminal Blocks
End and intermediate plate
Item Number
2006-8692
MFG Item Number
20068692
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Terminal Blocks, Series
Item #
2006-8692
End and intermediate plate

Series Information

Specifications

Specifications
Manufacturer Part Number 20068692
Manufacturer Wago
Family Series Wago Terminal Blocks
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.0082 lbs
Gross Weight 0.008 lbs