Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2006404L5E
Rotary Limit Switch NEMA 4 4 CIR
MFG Item Number
2006404L5E
This item cannot be canceled or returned
Description
Rotary Limit Switch NEMA 4 4 CIR
Specifications
Specifications
| Manufacturer Part Number |
2006404L5E |
| Manufacturer |
Gemco |
| Family Series |
Gemco Limit Switches |
| Description |
Rotary Limit Switch NEMA 4 4 CIR 5:1 LH W/4 DPDT |
| Shaft Extension |
Left Hand |
| Output |
4-DPDT |
| Gear Reducer |
None |
| Ratio |
5:1 |
| Approvals |
CSA, UL |
| Net Weight |
5.335 lbs |
| Gross Weight |
5.335 lbs |
2006404L5E
Gemco Limit Switches