Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment, FlexGrip Series
2030X
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment, FlexGrip Series
Latex Gripper Gloves - XL
This item cannot be canceled or returned
Description
Personal Protection Equipment, FlexGrip Series
Latex Gripper Gloves - XL
FlexGrip Series Information
Flex Grip form fitting, high dexterity work and multi‑use Workright gloves. Padded synthetic palm for more comfort. Padded knuckle provides protection against bumps. Textured reinforced finger grip pads for added durability. Elastic wrist cuff to keep debris out. Stretch spandex for flexibility and fit for easy On/easy Off.
Specifications
Specifications
Manufacturer Part Number
CLC2030X
Manufacturer
Custom Leathercraft Mfg Co (CLC)
Product Series
FlexGrip
Family Series
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment, FlexGrip Series
Description
Latex Gripper Gloves - XL
Material
Cotton, Polyester
Color
Gray
Size
XL
Insulated
No
Net Weight
0 lbs
Gross Weight
0 lbs
2030X
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment, FlexGrip Series