Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Paladin Hand Tools, 8000 Series CrimpALL Series
2033
Paladin Hand Tools, 8000 Series CrimpALL Series
DIE SET, OPEN BARREL TERMINAL,
Description
Hand Tools, 8000 Series CrimpALL Series
DIE SET, OPEN BARREL TERMINAL,
8000 Series CrimpALL Series Information
Specifications
Specifications
| Manufacturer Part Number |
PA2033 |
| Manufacturer |
Paladin |
| Product Series |
8000 Series CrimpALL |
| Family Series |
Paladin Hand Tools, 8000 Series CrimpALL Series |
| Description |
DIE SET, OPEN BARREL TERMINAL, 22-12 AWG NON-INSULATED |
| Type |
Crimp Die |
| Number of Pieces |
1 |
| Capacity |
14-22 AWG |
| Application |
Communications |
| Insulated |
No |
| Comments |
Open Barrel Non-Insulated Terminals and Lugs - Narrow |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.155 lbs |
2033
Paladin Hand Tools, 8000 Series CrimpALL Series