Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2061-904

Wago Terminal Blocks

2061-904

Wago Terminal Blocks
Board-to-Board Link
Item Number
2061-904
MFG Item Number
60348664
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2061-904
Board-to-Board Link

Series Information

Specifications

Specifications
Manufacturer Part Number 60348664
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Board-to-Board Link
Pin Spacing 6 mm
Color White
Composition Polyamide
Approvals IEC
Net Weight 0 lbs
Gross Weight 0.003 lbs